Zoro Homepage

2 Ton 3in Sheave Snatch Block with Hook For 3/8in Wire Rope

  • Mfr # SB3-2

  • Zoro # G416250584


product price: $69.19
/ea

Key Features

Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3-2
Zoro #
G416250584
UPC #
-
Country of Origin
China

Dimensions

Length
3 in

Description

Working Load Limit: 2 TonsSheave Diameter: 3inWire Size: 3/8 in 1 in opening in hookTotal Length Snatch block with the Hook: 9-3/4in. The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope and then re protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at its tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure.
  • 3" Sheave Size
  • 3/8" Wire Rope
  • Working Load Limit: 2 Tons. Total Length Snatch block with the Hook: 9-3/4"
  • The snatch block is a pulley system with covered and protected yet removable sides.
  • Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.