2 Ton 3in Sheave Snatch Block with Shackle and Chain Anchor, 4PK

  • Mfr # SB3-2-ShackleCAx4

  • Zoro # G116250488


product price:  $377.99
/pk 4, $94.50/ea
Free Shipping & Returns

Key Features

Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3-2-ShackleCAx4
Zoro #
G116250488
UPC #
840223624061
Country of Origin
China

Dimensions

Length
3 in

Description

Pack Size:4 Pack Sheave Size: 3in Wire Rope: 3/8inWorking Load Limit: 2 Tons End Fitting: 2 ft G70 5/16 Chain AnchorComes With Grease Fittings. HEAVY DUTY G70 CHAIN. Our gold-chromate chain is corrosion-resistant, so it wont wear out from rust over time. G70 chains are specialized steel designed to handle 700 newtons per square millimeter! Theyre well-suited to tow a heavy vehicle.INCREDIBLY STRONG GRAB HOOK.This grab hook, chain, and shackle combination can work with up to 2 TonSNATCH BLOCK + WIRE ROPE PULLEY TO INCREASE EFFICIENCY.A snatch block + pulley gives towers a mechanical advantage, so you can output a greater amount of "pull force on the car or truck youre hauling relative to the force your tow truck is exerting overall. This reduces stress on the tow truck.VERSATILE SNATCH BLOCK.Our snatch block is compatible with 0.375 inch wire rope, which makes it compatible with both steel core IWRC wire rope and fibre core FC wire rope options. Choose the wire rope thats right for the job at hand!Our snatch block has blue powder-coated steel sides to protect the wire rope from damage. The sides are easily removable to accommodate different size wire rope sheaves.ranging from 3GREASE FITTINGS FOR MAXIMUM SWIVEL.Our snatch block and shackle utilizes grease fittings, also called Zerk fittings or Alemite fittings, to continually move lube from a grease gun to the fitting point at the top and sides of the snatch block.This improves the range of motion of the snatch block, letting it easily twist into the necessary position for any given towing job.
  • Pack Size: 4-Pack
  • HEAVY DUTY G70 CHAIN. Our gold-chromate chain is corrosion-resistant, so it won’t wear out from rust over time. G70 chains are specialized steel designed to handle 700 newtons per square millimeter! They’re well-suited to tow a heavy vehicle.
  • INCREDIBLY STRONG GRAB HOOK. This grab hook, chain, and shackle combination can work with up to 2-Ton
  • SNATCH BLOCK + WIRE ROPE PULLEY TO INCREASE EFFICIENCY. gives towers a mechanical advantage, so you can output a greater amount of "pull" force on the car or truck you’re hauling relative to the force your tow truck is exerting overall.
  • VERSATILE SNATCH BLOCK. Our snatch block is compatible with 3⁄8 inch wire rope, which makes it compatible with both steel core (IWRC) wire rope and fibre core (FC) wire rope options. Choose the wire rope that’s right for the job at hand!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.