2 Ton 3in Sheave Snatch Block with Shackle and Chain Anchor

  • Mfr # SB3-2-ShackleCA

  • Zoro # G116250563


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3-2-ShackleCA
Zoro #
G116250563
UPC #
-
Country of Origin
China

Dimensions

Length
3 in

Description

Sheave Size: 3in Wire Rope: 3/8in Working Load Limit: 2 TonsEnd Fitting: 2 ft G70 5/16 Chain AnchorComes With Grease Fittings. HEAVY DUTY G70 CHAIN. Our gold-chromate chain is corrosion-resistant, so it wont wear out from rust over time. G70 chains are specialized steel designed to handle 700 newtons per square millimeter! They' re well-suited to tow a heavy vehicle. INCREDIBLY STRONG GRAB HOOK. This grab hook, chain, and shackle combination can work with up to 2 Ton SNATCH BLOCK + WIRE ROPE PULLEY TO INCREASE EFFICIENCY. A snatch block + pulley gives towers a mechanical advantage, so you can output a greater amount of pullin force on the car or truck youre hauling relative to the force your tow truck is exerting overall. This reduces stress on the tow truck.VERSATILE SNATCH BLOCK. Our snatch block is compatible with 0.375 inch wire rope, which makes it compatible with both steel core I WRC wire rope and fibre core FC wire rope options. Choose the wire rope thats right for the job at hand! Our snatch block has blue powder-coated steel sides to protect the wire rope from damage. The sides are easily removable to accommodate different size wire rope sheaves. ranging from 3inGREASE FITTINGS FOR MAXIMUM SWIVEL. Our snatch block and shackle utilizes grease fittings, also called Zerk fittings or Alemite fittings, to continually move lube from a grease gun to the fitting point at the top and sides of the snatch block.This improves the range of motion of the snatch block, letting it easily twist into the necessary position for any given towing job.
  • HEAVY DUTY G70 CHAIN. Our gold-chromate chain is corrosion-resistant, so it won’t wear out from rust over time. G70 chains are specialized steel designed to handle 700 newtons per square millimeter! They’re well-suited to tow a heavy vehicle.
  • INCREDIBLY STRONG GRAB HOOK. This grab hook, chain, and shackle combination can work with up to 2-Ton
  • SNATCH BLOCK + WIRE ROPE PULLEY TO INCREASE EFFICIENCY. gives towers a mechanical advantage, so you can output a greater amount of "pull" force on the car or truck you’re hauling relative to the force your tow truck is exerting overall.
  • VERSATILE SNATCH BLOCK. Our snatch block is compatible with 3⁄8 inch wire rope, which makes it compatible with both steel core (IWRC) wire rope and fibre core (FC) wire rope options. Choose the wire rope that’s right for the job at hand!
  • GREASE FITTINGS FOR MAXIMUM SWIVEL. Our snatch block and shackle utilizes grease fittings, also called Zerk fittings or Alemite fittings, to continually move lube from a grease gun to the fitting point at the top and sides of the snatch block.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.