Shop MYTEE PRODUCTS
Create Account
2 Ton Snatch Block w/ Chain Anchor & 2inx4ft V-Bridle Strap w/ Snap Hooks
- Mfr # SB3CA-VS248-KIT
- Zoro # G525021150
product price:Â
$
122.99
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
- SB3CA-VS248-KIT
- Zoro #
- G525021150
- UPC #
- 840223697355
- Country of Origin
- China
Description
2 Ton 3in Sheave Snatch Block with Shackle and Chain Anchor Sheave Size: 3in Wire Rope: 3/8in Working Load Limit: 2 Tons End Fitting: 2 ft G70 5/16 Chain Anchor Comes With Grease Fittings V-Bridle Strap 2in x 4ft w/ Snap Hooks, w/ Cordura Sleeve and Axle Straps V-Bridle Straps w/ Cordura Sleeve and Axle Straps, Snap Hooks Width: 2in Length: 4ft Ring Size: 5/8in Webbing: Green Hi-Viz, Hi- Abrasion Webbing Working Load Limit: 3,333 lbs Breaking Strength: 10,000 lbs V Straps features an oblong link that allows the winch line hook not to damage the vehicle while towing