Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 12inx12inx6in Cribbing Block w/Pyramid Surface & Comfortable Rope Handles -..., 2PK
- Mfr # CB-12x12x6x2
- Zoro # G325021701
product price:Â
$
354.99
/pk of 2, $177.50/ea
Free Shipping & Returns
Key Features
Material
UHMWPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-12x12x6x2
- Zoro #
- G325021701
- UPC #
- 199145064616
- Country of Origin
- China
- Material
- UHMWPE
Description
We are introduceing a new 'Cribbing Block' size that will support heavy loads like jacks or stands during construction, jacking, maintenance, or lifting/lowering applications. It's a temporary solid support block made from UHMWPE composite material to withstand consistent load on a firm and solid surface, protecting the ground from damage and vehicles from shifting or collapsing. Moreover, it will not rot, splinter, or corrode. Material Details: Our cribbing blocks are engineered from black Ultra-High Molecular Weight Polyethylene (UHMWPE) composite material, which doesn't splinter like wood, rust or corrode like metal. It provides maximum support and stability in industrial, fire, or rescue settings, like vehicle extraction. This material works exceptionally well against changing weather conditions, oil, and industrial chemicals, facilitating use in varied environments. Dimension Details: We have constructed this composite cribbing block in 12in length and width, and 6in height. It provides a broad surface area that withstands load and evenly distributes the weight, limiting sinking or shifting. Additionally, it protects the ground from structural damage due to load imbalance in commercial or industrial spaces. It's to interlock and stack more cribbing blocks together to increase the height for load support. This space locks the blocks, reducing the chances of vehicle movement during jacking, lifting/lowering applications, maintenance, and more. Load Bearing Capacity: Our interlocking cribbing block is designed to withstand a substantial load limit. You can use this equipment in industrial work during maintenance or repair work, lifting/lowering, and more. It's highly recommended to use this cribbing block and ensure the workers' safety around heavy machinery. Thus, reducing the chances of accidents and injuries. Some of the safety considerations you must follow when using this block: Position the vehicle/equipment/object onto the plastic cribbing blocks in a manner that the weight is distributed evenly. Don't place different working load limits cribbing blocks on top of each other. Identify firm and solid ground conditions. Shut off the vehicle engine. Do not leave the equipment unattended. Use heavy vehicle wheel chocks to secure the vehicle. Design: This composite cribbing block features a textured design on the raised part. You might require a base pad (not included). You can safely set these up in minutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.