Shop MYTEE PRODUCTS

2 Ton Snatch Block w/ SHACKLE Crane 3/8 Wire Rope Sheave Tow Axle Lift Truck, 4PK

  • Mfr # SB3-2x4

  • Zoro # G216250517


product price:  $196.99
/pk 4, $49.25/ea
Free Shipping & Returns

Key Features

Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB3-2x4
Zoro #
G216250517
UPC #
840223604353
Country of Origin
China

Dimensions

Length
3/8 in

Description

Pack Size: 4 Pack Working Load Limit: 2 TonsSheave Diameter: 3in Wire Size: 3/8in 1in opening in hook Total Length Snatch block with the Hook: 9-3/4in Image is for illustration only. The color of the shackle pin may differ from image.The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope and then re protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at its tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure.
  • Pack Size: 4-Pack
  • Sheave Size: 3" & Wire Rope: 3/8"
  • Working Load Limit: 2-Tons
  • End Fitting: Shackle
  • Comes With Grease Fittings. Total Length Snatch block with the Hook: 9-3/4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.