20-7/8 in Fuel Tank Strap for Mack OEM 25111264 LH & RH Replaces M203467C, 2PK
- Mfr # FTS-25111264x2
- Zoro # G022785609
product price:
$
226.07
/pk of 2, $113.04/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTS-25111264x2
- Zoro #
- G022785609
- UPC #
- 840223642140
- Country of Origin
- India
Details
- Color
- Gray
- Material
- Stainless Steel
Description
Our Fuel Tank Strap Replaces Mack 25111264, 8MB446 OEM - LH & RH Sides will securely hold the vehicle’s fuel tank, preventing it from falling or loosening during operation. We have constructed this strap from durable steel, which will withstand the rigors of roads. The strap is coated to protect it against corrosion and rust despite continuous use. We have designed the strap of the specified OEM to hold the specific gas tank. Learn more about the details below:- Size Details: Our heavy-duty tank strap has an opening width of 20.87 in long and a radius of 11.81 in. The bolt 5/8-18UNF-2A has a length of 3.11 in. We have tightly coiled the end part of the strap, which has a diameter of 0.65 in, securely holding the bolt on the side. Quality Construction: We have curated this gas tank strap from stainless steel, known for its robustness and durability. The strap is a double-sided matte film that extends operational life despite continuous usage. It will further protect it from corrosion, UV, and rust. Additionally, the heat-absorbent feature will keep the strap from deforming. Safety Equipment: The purpose of our fuel tank strap is to provide a secure attachment that keeps the tank intact and reduces the risk of leaks, spills, or accidents. It’s safety equipment that enhances the life of the fuel tank, minimizes vibration noise, and reduces significant accidental risks. Simple Installation: The installation mechanism is simple for this strap. You have to surround the strap around the tank and use a bolt to fasten the connection. Additionally, it’s easy to maintain and replace whenever needed. Compatibility: This strap is designed to specified OEM details, check out the details below:- Replaces Mack OEM 25111264, 8MB446, 25134202, 8MB430 Replaces Automann part number - M203467C Fits Specified Mack Models Note: Before purchasing check the strap size, style, and OEM specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.