20 ftx 20 ft Replacement Roof Cover for 20 ft Single Truss Shipping Container Shelter

  • Mfr # CSB2020-ROOF

  • Zoro # G422786343


product price:  $916.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB2020-ROOF
Zoro #
G422786343
UPC #
199145020896
Country of Origin
China

Description

Are your existing container shelter roofs showing signs of wear, tear, leaks, or UV damage? Making it difficult to secure the contents beneath? Then here’s our roof cover replacement that fits a 20-feet shipping container shelter of a single truss. It will eliminate the need to buy entire container shelters, saving you time and adding an economical solution to make your day perfect. Our shelter cover is durable, allowing you to continue using the space for storage areas, workshops, protection shelters, etc. Check out the detailed specifications below:- Durable Construction: The shipping container shelter roof cover is constructed from durable 21 Oz 610 gsm PVC material. It will ensure high performance that can withstand significant stress and harsh weather conditions, like heavy rain, snow, and strong winds. Thus, making it perfect for outdoor use, resisting tears, rips, abrasions, UV rays, and more. Fire-Resistant Properties: PVC material of the shelter cover has flame-retardant characteristics. It fts like an added layer of protection that keeps the shelter safe around flammable materials or in areas with high fire risks. It’s designed under the International Fire Retardant Standard: NFPA 701:2015 (American Standard). Compatibility: We have designed this 20-feet long, 20-feet wide, and 6.6-feet replacement shelter roof cover for similar-sized shipping container building shelters. It’s compatible with single-truss container shelters of 20 feet width. Hassle-Free Installation: Follow the steps below for effortless installation. No installation hardware included. Remove the existing cover and place the one carefully and evenly. Now, insert the tension tubes into the cover pipe pockets and loosely secure the strap in the winch on square tube rails. Do not tighten, only adjust the cover for even centralization on the frame. Next, you will need a nylon tie to fix the two ends of the roof cover to end arches at intervals and then utilize rope to tighten the roof cover to end arches. You can cut the ropes as per requirement during installation. Utilize the winch to pull the band inside the roof cover. Either you can weld or fasten the winches with self-screws to the container. Note: Do not leave the cover unattached under any circumstances until the final assembly and tightening have been completed. No installation is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.