20 ftx50 ft Black Heavy Duty 70% Shade Mesh Tarp for Outdoor with Grommets 6 Oz

  • Mfr # MT20-50

  • Zoro # G722785756


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
PE Mesh (70% Shade)
Fabric Weight
6 Oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MT20-50
Zoro #
G722785756
UPC #
840223610408
Country of Origin
China

Details

Color
Black
Tarp Material
PE Mesh (70% Shade)
Fabric Weight
6 Oz

Description

Size: 20 ft. x 50 ft. Please note that our Black Mesh Tarps are handmade and the cut size is up to 2% difference after it is hemmed and stitched. It is reinforced with 2 in thick polyester webbing. Material: Our mesh tarps are made out of heavy duty 6oz Polyethylene mesh with tough solid #4 brass grommets clinched every two feet. It holds up under harsh UV rays and will not rot or wither in harsh weather conditions. Uses: Mesh Tarps are great for Landscapers to cover their trees and brush. These are used to cover dump truck and roll off trucks. You can cover your patio and gardens for shade cover. Dog Kennels can reduce the amount of sun by using a Shade Mesh tarp over it. Easy to Install: Unfold the Mesh Tarp completely and you may use the Grommets to secure the mesh tarp by use of zip ties, rubber ties, or any form of secure tie down you see fit. Please make sure all points are secure. Lightweight Coverage: 70% Shade coverage while still being able to see through the tarp for security and safety purposes. Versatile: A mesh shade tarp has many uses. These tarps can cover loads that need to breathe but can’t be trapped under direct sun light, like tree, bush or sand. Mesh shade used to cover greenhouse for plants outdoor, patio shades roll up outdoor, pool cover, porch screen, balcony privacy screen. Mesh shade tarps can also be used to create an awning, tent, or interior cab lining that can block out harsh direct light while still letting in some air. Breathable: This mesh shade tarp can cover live, fragile cargo that needs to breathe. Cool: This mesh shade tarp can be used to create a cooler environment. It can block out intense, hot direct sunlight while letting in a cool breeze. The breathable material prevents moisture and condensation from building up under the tarp. Durable: Mesh shade tarps are made from 6 Oz heavy duty polyethylene (HDPE) mesh, a durable material. These tarps can withstand exposure to weather, dirt, grit, and debris. The hems of each tarp are reinforced with 2-inch polyester webbing, which is another resilient material. Easy-To-Use: Our mesh shade tarps have brass grommets spaced every two feet around the perimeter. The grommets are compatible with any 5⁄8 inch thick twine, cord, or wire rope you might use to set up or anchor the tarp. Affordable: At us, we don’t cut corners. Instead, we cut out the middleman and pass the savings directly to you!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.