
20 Pack Kinedyne 4inx30ft Winch Straps w/flat hook, WLL 5400, Flatbed Tie Down Strap, 20PK
Mfr # WS430B-Kx20
Zoro # G716250475
product price: $389.99
/pk 20, $19.50/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS430B-Kx20
Zoro #
G716250475
UPC #
840223626447
Country of Origin
United States
Dimensions
Length
4 in
Details
Color
Blue
Description
Pack Size: 20 PackWinch Strap - 4in Webbing with Flat Hook BLUE Color- 30 ft.All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather- resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.Working Load Limit: 5,400-lbs.
- Pack Size: 20-Pack
- Winch Strap - 4" Webbing with Flat Hook (Yellow Color) - 30-ft.
- Working Load Limit: 5,400-lbs.
- All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather- resistant cargo straps provide the strength and durability demanded in flatbed operations.
- All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.