Zoro Homepage

20 Pcs 4in x 10in Orange Flatbed Corner Protector V Shaped with Carrying Case

  • Mfr # PCP10-20PACK-ORANGE

  • Zoro # G116521526


product price: $41.95
/ea

Key Features

Color
Orange
Material
High Density Polyethylene
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP10-20PACK-ORANGE
Zoro #
G116521526
UPC #
840223614321
Country of Origin
India

Dimensions

Length
10 in

Details

Color
Orange
Material
High Density Polyethylene

Description

Portable: Easy to stack and store, so you can easily put them away when youre done. Ease of Use: Our orange corner protectors are visible against most types of cargo, making them easier to spot. Durable: These plastic corner protectors are made of high-density polyethylene and are extremely strong and resistant to cracking and UV damage. PROFESSIONAL PROTECTION: The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is being protected from the cargos corner, it can still maintain the tension it needs to firmly secure the cargo with straps. AFFORDABLE: At Mytee Products, we cut out the middleman and pass on the savings to you. Thats why we can give you the quality corner protectors you need for less than other companies. Just one more way that Mytee helps you haul safe, and earn more. Childproofs sharp corners. Prevents scratches, dents, and wear. Designed to protect both straps and cargo from damage Protects corners of cargo from damage during transport/storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.