2000Pcs Open Snap-on Strapping Seal 1/2in Steel Strapping Superior Holding Power
- Mfr # SOS-12
- Zoro # G025021896
product price:Â
$
67.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOS-12
- Zoro #
- G025021896
- UPC #
- 199145009891
- Country of Origin
- China
Description
Complete securing, strapping, and stabilizing heavy-duty loads with Our Products' open snap-on strapping seals for 1/2in width steel straps. The durable material makes it perfect for industrial, construction, and transportation applications. You can secure steel coils, sheets, or palletized loads with these seals and prevent them from shifting or slipping. It facilitates quick installation and removal, securing bundled items intact during transportation, storage, or assembly. It's adjustable and has superior holding power. Explore the detailed understanding below:- Open Snap-On Seals: The snap-on feature facilitates quick installation and removal. It's designed to offer compatibility with a 1/2in width steel strap used to secure coils, palletized loads, sheets, etc. It has a length of 1 1/8in and a thickness of 0.7 mm. Utilize a sealer (sold separately) to secure the connection. Durable Construction: We have constructed the seals from steel to ensure robustness and strength to withstand heavy loads, tension, and environmental factors. It's designed to provide long-lasting performance despite continuous use and high stress. We have utilized the galvanization process as an added layer of protection, keeping it as it is in outdoor environments. Easy to Adjust: The open snap-on mechanism is for adjustability or re-tightening straps as per requirement. It will ensure reliable hold while preventing the steel straps from slipping during use. You will receive 2000 pieces in a box. Applications: You are free to utilize these seals in various industries, including construction, agriculture, transportation, etc. You can secure heavy machinery (extensive material), bundle rebar pipes, bundling tools, equipment, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.