20ft E Track Ratchet Straps Trailer Van Truck Strap Tie Down Cargo, 10PK

  • Mfr # ETKRS220x10

  • Zoro # G616250544


product price: $91.45
/pk 10, $9.15/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polyester
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKRS220x10
Zoro #
G616250544
UPC #
-
Country of Origin
Cambodia

Dimensions

Length
2 in

Details

Color
Blue
Material
Polyester

Description

10 Pcs - E Track Ratchet Straps 2in x 20ft - BlueE-Track Ratchet Strap Size: 2 in x 20 ft. Working Load Limit: 1,333 lbs.Breaking Strength: 4,000 lbs.The fixed end is 51in from fixed end to ratchet. Fixed End Length: 4 Ft Aprox
  • Pack Size 10-Pcs
  • E-Track Ratchet Strap Size - 2" x 20'
  • Working Load Limit: 1,333-lbs.
  • Breaking Strength: 4,000-lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.