
20ft E Track Ratchet Straps Trailer Van Truck Strap Tie Down Cargo, 20PK
Mfr # ETKRS220x20
Zoro # G416250478
product price: $171.99
/pk 20, $8.60/ea
Free Shipping & Returns
Key Features
Material
Polyester
Length
2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETKRS220x20
Zoro #
G416250478
UPC #
840223621817
Country of Origin
Cambodia
Dimensions
Length
2 in
Details
Material
Polyester
Color
Blue
Description
20 Pcs - E Track Ratchet Straps 2in x 20ft - BlueE-Track Ratchet Strap Size: 2in x 20ftWorking Load Limit: 1,333 lbs.Breaking Strength: 4,000 lbs.The fixed end is 51in from fixed end to ratchetFixed End Length: 4 Ft Aprox
- Pack Size 20-Pcs
- E-Track Ratchet Strap Size - 2" x 20'
- Working Load Limit: 1,333-lbs.
- Breaking Strength: 4,000-lbs.
- The fixed end is 51" from fixed end to ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.