20ft x 27ft Red Lumber Tarp for Heavy Duty Truck Cargo - 14 Oz Vinyl 6ft Drop
- Mfr # LT6FT-AB-RED
- Zoro # G725022322
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Tarp Finished Length
20 ft
Tarp Finished Width
27 ft
Tarp Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT6FT-AB-RED
- Zoro #
- G725022322
- UPC #
- 199145025136
- Country of Origin
- China
- Color
- Red
- Tarp Material
- Vinyl
Dimensions
- Tarp Finished Length
- 20 ft
- Tarp Finished Width
- 27 ft
Description
Are you looking for a reliable tarp that has durability and protection? Check out the Airbag/Parachute Ultra Light Lumber Tarp 20ft. x 27ft. (6ft Drop)-Red. This ultra-light lumber tarp is designed for professional trucking, construction, and industrial use as it provides excellent weather tolerance while remaining lightweight and easy to handle. Find the other key features of this lumber tarp below: Size & Coverage: This tarp measures 20ft. x 27ft. with a 6ft. drop, which ensures complete coverage for flatbed or step-deck trailer loads. It comes with a 6ft. x 8ft. flap for additional protection at the rear to keep your cargo safe from all sides. Material Construction: The top of the lumber tarp is made from 14 Oz Vinyl, which is known for its tear tolerance and longevity. The sides are made from 1000D polyester-nylon coated fabric, to provide the tarp weatherproofing properties. Cold Crack tolerance: This tarp is designed to perform in extreme conditions as it remains flexible and sturdy in temperatures as low as -25 to -30 Degrees C. Grommets & D-rings: The parachute lumber tarp is equipped with corrosion-tolerant brass grommets and has 3 rows of D-rings (78 total). The tarp with strong grommets for attachment and various D-rings ensures secure fastening using bungee cords or straps and stability during transport. Applications: The red lumber tarp is ideal for flatbed trucking. It is perfect for covering lumber, plywood, or other construction materials. It also serves well on construction sites and in agricultural settings, providing dependable protection for hay bales, equipment, or supplies stored outdoors. How to Use: Spread the tarp over your load, ensuring the 6-foot drop covers the sides and the 6ft x 8ft. flap secures the rear. Attach bungee cords, straps, or ropes through the grommets and D-rings for a snug fit. Tighten evenly to reduce flapping or shifting. Double-check for full coverage and secure fastening before transport. Maintenance Tips: Clean with gentle soap and water; avoid harsh cleaners. Inspect for tears after use and patch immediately to maintain performance. Store in a dry place when not in use and prolong its lifespan. Note: Get the Airbag/Parachute Fabric Ultra Light Lumber Tarp today and experience unparalleled protection for your valuable cargo!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.