
20ft x 27in Black Neoprene Floor Runner w/ Non Skid Bottom, 4PK
Mfr # NFR-BLKx4
Zoro # G016493718
product price:Â $204.29
/pk 4, $51.07/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Neoprene- Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NFR-BLKx4
Zoro #
G016493718
UPC #
840223628373
Country of Origin
China
Details
Color
Black
Material
Neoprene- Synthetic Rubber
Description
Neoprene Floor Runner - Black Pack Size: 4 Pack Color: Black Size: 27 Inches x 20 Feet Thickness: 1. 5 MM Material: Neoprene- Synthetic Rubber Weight: 9. 6 lbs Neoprene is waterproof and corrosion resistant SHIELDS YOUR FLOORING: These are effective on a variety of flooring types, including carpet, tile, vinyl, laminate, and hardwood floors, providing protection against spills, stains, drops, and foot traffic. NON-SLIP SURFACE: These floor runners utilize neoprene synthetic material of professional-grade quality to provide a non-slip and even surface for walking as well as maneuvering hand trucks or moving dollies. NON-SKID BOTTOM: The non-adhesive backing of every floor runner adheres to all types of flooring, preventing it from slipping and ensuring that it stays in place as you move over it. VERSATILE: Floor runners are not only suitable for professional movers or construction workers, but they can also be utilized in various settings, including homes, garages, shops, offices, and lobbies. These products are lightweight and can be conveniently rolled up for repeated usage as required and can be cleaned by simply wiping them with a damp cloth. Additionally, you have the option to cut the floor runners to your preferred length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.