
20ft x 27in Red Neoprene Floor Runner w/ Non Skid Bottom & Slip-Proof Surface
Mfr # NFR-RED
Zoro # G616493644
product price: $61.29
/eaKey Features
Width
27 in
Material
Neoprene- Synthetic Rubber
Length
20 ft
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFR-RED
Zoro #
G616493644
UPC #
840223628328
Country of Origin
China
Dimensions
Width
27 in
Length
20 ft
Details
Material
Neoprene- Synthetic Rubber
Color
Red
Description
Neoprene Floor Runner - Red Color: Red Size: 27 Inches x 20 Feet Thickness: 1. 5 MM Material: Neoprene- Synthetic Rubber Weight: 9. 6 lbs Neoprene is waterproof and corrosion resistant SHIELDS YOUR FLOORING: These are effective on a variety of flooring types, including carpet, tile, vinyl, laminate, and hardwood floors, providing protection against spills, stains, drops, and foot traffic. NON-SLIP SURFACE: These floor runners utilize neoprene synthetic material of professional-grade quality to provide a non-slip and even surface for walking as well as maneuvering hand trucks or moving dollies. NON-SKID BOTTOM: The non-adhesive backing of every floor runner adheres to all types of flooring, preventing it from slipping and ensuring that it stays in place as you move over it. VERSATILE: Floor runners are not only suitable for professional movers or construction workers, but they can also be utilized in various settings, including homes, garages, shops, offices, and lobbies. These products are lightweight and can be conveniently rolled up for repeated usage as required and can be cleaned by simply wiping them with a damp cloth. Additionally, you have the option to cut the floor runners to your preferred length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.