Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20ft x 30ft Canvas Tarp - Dark Brown

  • Mfr # CT20-30-DB

  • Zoro # G116250273


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
20 ft
Color
Dark Brown
Tarp Material
Heavy Duty 12 Oz. Polyester Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT20-30-DB
Zoro #
G116250273
UPC #
840223640399
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Color
Dark Brown
Tarp Material
Heavy Duty 12 Oz. Polyester Material

Description

When it comes to reliable protection for your stationary items, look no further than our Canvas Tarps in the rich hue of Dark Brown. Crafted with quality and durability in mind, these tarps offer a versatile solution for safeguarding your goods against the elements.Versatile Protection: Whether you're in agriculture, construction, or simply need to cover and protect equipment, our Canvas Tarps provide reliable coverage for various applications.Breathable Fabric: Constructed with breathable canvas, these tarps reduce condensation, ensuring that your covered items remain dry and protected.Water Resistant: Treated to resist water, these tarps offer water repellency, ideal for light rain and moisture protection. For heavier rains or extended exposure, additional waterproofing with a sealant is recommended sold separately.Durable Construction: With a thickness of 21 mil and crafted from sturdy 12 Oz Polyester material, our Canvas Tarps are built to withstand rugged conditions and provide long-lasting protection.Specifications:Heavy Duty Construction: Our Canvas Tarps are designed to withstand demanding conditions, making them suitable for a wide range of applications.Multiple Sizes Available: Choose from various sizes to suit your specific needs, ensuring a perfect fit for your coverage requirements.Note on Size:Please note that due to the handmade nature of our Canvas Tarps, the cut size may differ from the listed size by up to 2% or 6in. While we strive for accuracy, variations may occur due to fabric stretching and manufacturing processes.Usage Recommendations:From storing hay in agricultural settings to transporting lumber in construction, the uses for our Canvas Tarps are extensive. Protect your valuable assets with confidence, knowing that our tarps provide reliable coverage wherever you need it most.Experience the unmatched durability and versatility of our Canvas Tarps - Dark Brown. Invest in quality protection for your equipment and belongings today.


  • Size: 20' x 30' Thickness: 21 mil Heavy Duty
  • Color: Dark Brown Material: 12 Oz Polyester
  • Grommets: 23" corner, 24" middle (Center to Center)
  • Water Resistant and Breathable Fabric Versatile Use
  • Multiple Sizes Handmade Cut Size Variance: Up to 2% or 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.