20ft x 40ft Green Canvas Tarp 12oz Heavy Duty Water Resistant
- Mfr # CT20-40-G
- Zoro # G616250186
Key Features
Specifications
Product Information
- MFR #
- CT20-40-G
- Zoro #
- G616250186
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tarp Finished Length
- 40 ft
- Tarp Finished Width
- 20 ft
Details
- Color
- Olive Green
- Tarp Material
- Heavy Duty 12 Oz. Polyester Material
Description
Heavy Duty water resistant 20ft x40ft finished size Canvas Tarps from Mytee Products are made with 12 Oz Polyester Material.This Canvas Tarps color is Olive Green and treated to be water resistant and breathable.You will find double Stitches on this Canvas TarpsGrommets spaced evenly every 30-36in Center to Center. See Tarp Diagram for exact spacing.Canvas tarps are great for covering stationary items.They reduce condensation as Canvas is a breathable fabric.The thickness of canvas tarps is 21 mil.Mytee Products Canvas Tarpaulins are available in multiple sizes at affordable price.Water-Resistant Tarp means that it will repel water if water runs off it in a light fashion. In heavier rains or a straight cover, this tarp will eventually have the water soak through.You can water-proof it on your own with a coating of a sealant. Sold separately.Cut Size vs Actual Size for Canvas Tarps:All our Canvas tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6in.We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
- Size: 20' x 40' (finished size)
- 12 Oz Polyester Material
- Olive Green in Color
- Water Resistant and Breathable
- Double Stitched Seams
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.