
20ft x 40ft Tan Canvas Tarp 12oz Heavy Duty Water Resistant, 2PK
Mfr # CT20-40-Tx2
Zoro # G916492705
product price:Â $687.99
/pk 2, $344.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tarp Material
Heavy Duty 12 oz. Polyester Material
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT20-40-Tx2
Zoro #
G916492705
UPC #
840223626508
Country of Origin
China
Details
Tarp Material
Heavy Duty 12 oz. Polyester Material
Color
Tan
Description
Pack Size: 2 Pack Heavy Duty water resistant 20ft x 40ft finished size Canvas Tarps from Mytee Products are made with 12 Oz Polyester Material. This Canvas Tarps color is Tan and treated to be water resistant and breathable. You will find double Stitches on this Canvas Tarps Grommets spaced evenly every 30-36 in Center to Center. See Tarp Diagram for exact spacing. Canvas tarps are great for covering stationary items. They reduce condensation as Canvas is a breathable fabric. The thickness of canvas tarps is 21 mil. Canvas Tarpaulins are available in multiple sizes at affordable price. Weight of 20ft x 40ft Canvas Tarp is 67 lbs. Water-Resistant Tarp means that it will repel water if water runs off it in a light fashion. In heavier rains or a straight cover, this tarp will eventually have the water soak through. You can water-proof it on your own with a coating of a sealant. Sold separately. Cut Size vs Actual Size for Canvas Tarps: All our Canvas tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.