20ftL x 40ftW 21 Oz PVC Shipping Container Canopy Shelter Roof w/ No End Walls
- Mfr # CSB2040
- Zoro # G816277747
Key Features
Specifications
Product Information
- MFR #
- CSB2040
- Zoro #
- G816277747
- UPC #
- 840223628410
- Country of Origin
- China
Dimensions
- Length
- 40 ft
- Width
- 20 ft
Details
- Color
- White
- Material
- PVC
Description
Container ShelterWidth: 40 FeetLength: 20 FeetHeight: 12 Feet 10 InchesFrame: Heavy Duty Galvanized Steel PipeCover Material: 21 Oz 610 gsm PVCCover Color: White CoverWind Rating Miles/Hour: 70-miles/hourSnow Rating: 47-Lbs/Sq FeetUV Protection Years: 10 yearsNo pole inside, and 100% of the interior space is availableThe system does not include end walls.Includes 4 Corner ClampsIncludes 10 Base Rail ClampsFor use to set up in between 2 20ft Shipping Containers Conex BoxesIn between the containers, there should be 39.40 feet of space before installing your shelter.This product is versatile in its applications, making it suitable for use in a variety of settings such as warehouses, farms, equipment storage areas, car lots, temporary offices, livestock housing, and workshops.This product is designed to be resistant to water, UV radiation, and fire, providing enhanced durability and safety.Installation on a refrigerated container is not possible due to the inability of the clamps to securely attach to the sides, as they would on a standard shipping container.Please be advised, delivery of these items will require a dock and or a forklift to remove them from the delivery truck. Due to the large size, they cannot be delivered to a residential location unless you have an on-site forklift or its equivalent to be able to remove them from the truck.
- Size: Width: 40 Feet, Length: 20 Fee, Height: 12 Feet 10-Inches
- Frame: Heavy Duty Galvanized Steel Pipe
- Cover Material: 21 Oz 610 gsm PVC, Cover Color: White Cover
- UV Protection (Years): 10 years, No pole inside, 100% interior space is available
- System Does not include end walls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.