Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20in Wardrobe Bar, 10PK

  • Mfr # WB20x10

  • Zoro # G516521638


product price: $28.83
/pk 10, $2.88/ea

Key Features

Color
Stainless
Material
Polyester
Outside Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB20x10
Zoro #
G516521638
UPC #
840223632820
Country of Origin
China

Dimensions

Outside Length
20 in

Details

Color
Stainless
Material
Polyester

Description

Pack Size: 10 Pack Length: 20 in Material: Steel Best used in a 20 in moving box in length The weight this can hold is dependent on the box you are using. Designed expressly to move and store hanging objects These Metal Wardrobe bars are ideal for packing clothes and are used in moving situations. They attach to large moving boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.