20PCS 8inx12in Blue V-Edge Flatbed Corner Protectors & 8ft Extension Handle Pole, 20PK

  • Mfr # PCPVB12B-VB-KIT
  • Zoro # G125021253
product price: 
$
173.99
/pk of 20, $8.70/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCPVB12B-VB-KIT
Zoro #
G125021253
UPC #
199145085178
Country of Origin
Cambodia

Description

Kit Includes: (20 Pcs) Corner Protector V Shaped - 8in x 12in Dimensions: 8in x 8in x 12in Material: Wide wing V-Style Corner Protectors made from high density Polyethylene Benefits: Greater protection for tie-downs and load, direct benefits through insurance claims reduction and a boost to the transporters image Color: Blue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order. (1 Pc) 8ft Corner Protector Placement Tool w/ Telescopic Handle & Aluminum VB Handle Adjustable Pole Length: 4ft to 8ft Adjustable Head Width: 9in Handle Material: Aluminum Handle Color: Black Handle Finish: Oxidation Padding Color: Safety Yellow Attachment Head Color: Black Collapsed Length w/ Head: 4 1/4ft Extended Length w/ Head: 8 7/8ft Special Features: Telescopic Handle, Sponge Hand-held Handle, Adjustable Locking Clamps, U-Shaped Attachment Head Assembly Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.