
21in EPDM Tarp Bungee Straps Crimped Hooks - 2 Boxes 100 Pcs, 2PK
Mfr # RS-21Cx2
Zoro # G316493579
product price: $153.99
/pk 2, $77.00/ea
Free Shipping & Returns
Key Features
Color
Black
Length
21 in
Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-21Cx2
Zoro #
G316493579
UPC #
840223618176
Country of Origin
China
Dimensions
Length
21 in
Details
Color
Black
Material
EPDM Rubber
Description
Pack Size: 2 Pack 100 Pcs Size: 21 in Weight: 13 lbs per Box Max Stretch: 32in total length Sold in boxes of 50 Straps with S hooks. Molded with 100% EPDM Rubber S Hooks are made of Galvanized Steel for strength and rust protection. S Hooks are crimped on one end to protect your tarps. UV Resistant and tested for high Tensile Strength These bungees straps are non Adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.