Zoro Homepage

21in EPDM Tarp Bungee Straps Crimped Hooks -50 Pack

  • Mfr # RS-21C

  • Zoro # G016250274


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Epdm Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-21C
Zoro #
G016250274
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Length
21 in

Details

Color
Black
Material
Epdm Rubber

Description

Size:21in Weight:13 lbs per Box Max Stretch: 32 total length Sold in boxes of 50 Straps with inSin hooks.Molded with 100% EPDM RubberinSin Hooks are made of Galvanized Steel for strength and rust protection.inSin Hooks are crimped on one end to protect your tarps.UV Resistant and tested for high Tensile Strength These bungees straps are non Adjustable.
  • Size: 21"
  • Sold in boxes of 50 Straps with "S" hooks.
  • Molded with 100% EPDM Rubber
  • "S" Hooks are made of Galvanized Steel for strength and rust protection.
  • "S" Hooks are crimped on one end to protect your tarps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.