
21in Natural Rubber Tarp Bungee Straps Crimped Hooks - 2 Boxes 100 Pcs, 2PK
Mfr # RS-21C-Nx2
Zoro # G516494062
product price: $153.99
/pk 2, $77.00/ea
Free Shipping & Returns
Key Features
Color
Black
Length
21 in
Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-21C-Nx2
Zoro #
G516494062
UPC #
840223606388
Country of Origin
China
Dimensions
Length
21 in
Details
Color
Black
Material
Natural Rubber
Description
Pack Size: 2 Pack 100 Pcs Size: 21 Inch Max Stretch: 32 intotal length Sold in boxes of 50 Straps with S hooks. Molded with Natural Rubber from Sri Lanka S Hooks are made of Galvanized Steel for strength and rust protection. S Hooks are crimped on one end to protect your tarp from tearing. Retains Elasticity in cold weather, good choice for use in Canada and northern parts of the USA Does not withstand UV Exposure as well as synthetic rubber The decision to go synthetic or natural is a tradeoff and must be made based on the region of use. These bungee straps are non-adjustable. Natural rubber can withstand freezing temperatures without cracking or becoming brittle. Keeps firm even on the coldest days, preventing problems like freezing or losing flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.