21in Natural Rubber Tarp Bungee Straps Crimped Hooks -4 Boxes 200 Pcs, 4PK

  • Mfr # RS-21C-Nx4

  • Zoro # G516494185


product price:  $259.99
/pk 4, $65.00/ea
Free Shipping & Returns

Key Features

Length
21 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-21C-Nx4
Zoro #
G516494185
UPC #
-
Country of Origin
China

Dimensions

Length
21 in

Details

Material
Steel
Color
Black

Description

Pack Size: 4 Pack 200 Pcs Size: 21 Inch Max Stretch: 32 intotal length Sold in boxes of 50 Straps with S hooks. Molded with Natural Rubber from Sri Lanka S Hooks are made of Galvanized Steel for strength and rust protection. S Hooks are crimped on one end to protect your tarp from tearing. Retains Elasticity in cold weather, good choice for use in Canada and northern parts of the USA Does not withstand UV Exposure as well as synthetic rubber The decision to go synthetic or natural is a tradeoff and must be made based on the region of use. These bungee straps are non-adjustable. Natural rubber can withstand freezing temperatures without cracking or becoming brittle. Keeps firm even on the coldest days, preventing problems like freezing or losing flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.