21in Natural Rubber Tarp Bungee Straps Crimped Hooks -50 Pack

  • Mfr # RS-21C-N

  • Zoro # G616250278


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
21 in
Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-21C-N
Zoro #
G616250278
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Length
21 in

Details

Color
Black
Material
Natural Rubber

Description

Size: 21 InchMax Stretch: 32in total lengthSold in boxes of 50 Straps with inSin hooks.Molded with Natural Rubber from Sri LankainSin Hooks are made of Galvanized Steel for strength and rust protection.inSin Hooks are crimped on one end to protect your tarp from tearing. Retains Elasticity in cold weather, good choice for use in Canada and northern parts of the USADoes not withstand UV Exposure as well as synthetic rubberThe decision to go synthetic or natural is a tradeoff and must be made based on the region of use.These bungee straps are non-adjustable.Natural rubber can withstand freezing temperatures without cracking or becoming brittle.Keeps firm even on the coldest days, preventing problems like freezing or losing flexibility.


  • Size: 21-Inch
  • Sold in boxes of 50 Straps with "S" hooks.
  • Molded with Natural Rubber from Sri Lanka
  • "S" Hooks are made of Galvanized Steel for strength and rust protection.
  • "S" Hooks are crimped on one end to protect your tarp from tearing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.