22 1/2in Fuel Tank Support Strap for K84-1013-002, K841013002-Fuel Tank Strap Replaces Part-M203592
- Mfr # FTS-K841013002
- Zoro # G725021417
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-K841013002
- Zoro #
- G725021417
- UPC #
- 840223618015
- Country of Origin
- China
Description
What is the robust solution to secure and snug fuel tanks in a vehicle? Ropes, belts, or plastic straps? Well, none of the above. We would recommend truckers and drivers get heavy-duty fuel tank support straps with protective rubber covers (sides) for stability and security. Explore more about it below:- Strap Proportions: This heavy-duty strap with a protective rubber cover has a width of 2in (without rubber) and 2 1/6in (with rubber), respectively whereas its thickness is 3.5 mm. The strap is perfect for a tank fitting of 22 1/2 inches and has a protective rubber cover. Durable Construction: Our heavy-duty fuel tank support strap is engineered with a highly durable material such as stainless steel with double-sided matte foil. It has strong resistance against corrosion, chemicals, and UV while ensuring it absorbs heat. The strap has a protective rubber cover made of rubber, which acts as an insulator strap. Thus, ensuring the longevity and reliability of the straps in various environmental factors. Trustworthy Design: It protects from various dynamic forces, including vibrations, shocks, and other external impacts. Thus, providing secure and stable mounting for the fuel tank. It can match the fit, function, and performance of Truck Models (1987-2011) fuel tanks. User-friendly: It's an easy-to-install heavy-duty fuel tank strap, enabling technicians and vehicle owners to secure it efficiently. With rubber protective gear, your tank will have more flexibility to position straps around the tanks. It will further shield electricity from spreading. Compatibility: Replaces OEM No.: K84-1013-002, K841013002 Replaces Automann Part No.: M203592 Compatible with 22 1/2in Diameter Fuel Tank Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.