Shop MYTEE PRODUCTS
Create Account
220 Pieces Black Tie Down Kit with 2in Round Anchor Point, 10PK
- Mfr # LTK-TDS1x10
- Zoro # G525022188
product price:Â
$
189.99
/pk of 10, $19.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTK-TDS1x10
- Zoro #
- G525022188
- UPC #
- 840223629653
- Country of Origin
- China
Description
Number Of Qty. - 220 Pieces 2in Round Anchor Points These truck bed anchors can be placed in any location where you require anchor points, whether it be in your truck bed, trailer, or any other area. Despite their small size, these anchors have a robust design that allows them to function as effective tie-downs for L-track systems, which ensures they don't interfere with your work. These anchor points are suitable for securing a range of items during transportation, such as ATVs, UTVs, motorcycles, dirt bikes, snowmobiles, lawnmowers, and more. The truck bed tie-down anchors come with all the necessary bolts nuts & washers for installing the anchor points. Both the L Track piece and bolt plate has two pre-drilled holes, ensuring a quick and effortless installation. Single Stud Fittings with Round Ring Color: Black Powder Coated Working Load Limit: 1333 lbs Breaking Strength: 4,000 lbs The L-Track Single Stud Fittings are specifically designed to create dependable tie-down points on L-Track rails. This fitting features a generously-sized O-Ring that can accommodate a broad range of hooks, snaps, and straps. Additionally, it's built with a stainless steel ring and a black powder coat finish that resists rust and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.