Shop MYTEE PRODUCTS
See all product information
Create Account
24 ft x 30 ft Flatbed Truck Tarps Heavy Duty Steel Machinery Tarp - Black
- Mfr # ST24-30
- Zoro # G922786294
product price:Â
$
537.49
/ea
Free Shipping & Returns
Key Features
Color
Black
Fabric Weight
18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST24-30
- Zoro #
- G922786294
- UPC #
- 840223613058
- Country of Origin
- China
- Color
- Black
- Fabric Weight
- 18 Oz
Description
24 ft x 30 ft with Steel Tarp is made with Heavy Duty 18 Oz Vinyl. All hems are re-enforced with 2 in webbing and double stitched for extra strength. Tough solid toothed brass grommets clinched every 2 FT in this steel tarp. You will get three rows of inD in Rings box stitched with protection flaps along the length and four rows on Width. All D-Rings are galvanized with zinc plating. Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18 ft x 18 ft. The Cold Crack is -40 Degrees C and weight is only 110 lbs. This steel tarp is available in black color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.