24 in Universal Tire Chain Hanger w/Locking Aluminum Tread Lid, Replace 5910024
- Mfr # LTCC
- Zoro # G922786355
product price:
$
214.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTCC
- Zoro #
- G922786355
- UPC #
- 840223622425
- Country of Origin
- China
Description
Are you struggling to manage tire chains in your tool box? Throwing bulky and often greasy/wet tire chains directly into the tool box results in more mess and damage than you can handle. Then check out 24 in deep heavy-duty tire chain hanger. It is constructed with unique features, allowing truckers/fleet operators to store, secure, and organize tire chains. You can easily access the chain carrier, saving you time during emergencies or roadside chain-ups. Also, it will enable you to abide by the Federal laws required in many states. Want to avoid fines, then learn more about this product below:- Robust Construction & Protection: Our chain hanger is constructed from robust steel with a capacity to hold 1,000 lbs. It will ensure the hanger’s structural integrity, making it perfect for heavy-duty snow tire chains. The hanger is designed to work efficiently in harsh road conditions. The protective powder coating will ensure protection against rust, corrosion, changing weather, and more without compromising performance. Diamond Tread Lid: Another key feature in this semi truck chain hanger is the hinged lid/plate cover. It’s crafted from an aluminum diamond tread pattern-the raised texture provides better grip (if someone steps on it while climbing into the cab or trailer). The lid will keep the chains in place, protecting them from falling out during transit (sudden bounce). Bolt-On Mounting: The tire chain hanger has pre-drilled holes for bolt-on frame mounting. The frame mounting design ensures a firm and secure hold on the frame rail. It’s easy to install, eliminating the need for specialized welding equipment. You can remove it for repairs and reposition it to a different spot (if needed). No need to compromise with your truck’s frame. Compatibility: Our tire chain holder is designed to provide universal compatibility. It will fit all major semi-truck brands, such as Peterbilt, Kenworth, Freightliner, Mack, Volvo, etc. This heavy-duty tire chain hanger can easily replace Buyers 5910024-a direct replacement with the same functionality. Lastly, check the size of the hanger for exact fitment-overall depth of this holder is 24 in, whereas the height and width are 10 in and 9-1/2 in, respectively. Why You Should Get Mytee Products Tire Chain Carrier? To meet safety and Federal regulations as required legally in certain states (in certain months). A dedicated place for tire chains for neat and organized storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.