Shop MYTEE PRODUCTS
Create Account
(Set of 2) 24.5in Twist Link Dual Snow Tire Chain & 2Pc 6 Arms Rubber Bungee
- Mfr # SBT-TC245VD-Kit
- Zoro # G325022104
product price:Â
$
390.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT-TC245VD-Kit
- Zoro #
- G325022104
- UPC #
- 840223640641
- Country of Origin
- China
Description
(1 Pair) 6 Arms Rubber Spider Bungee for Truck Chains - Sold in Pairs Arm: 6 Color: Orange Bungee Material: Rubber Temperature Range: -22 Degrees F to 140 Degrees F Overall Diameter: 20 7/8in Single Arm Length: 9 5/16in Welded Ring Material: Steel Steel Center Circle Diameter: 2 3/8in Heavy Rubber Arms Attached To A Welded Ring Steel Hooks On Each Arms Sold as a Piece of 2 Fits the following Semi Truck Tire Sizes: 22 1/2in & 24 1/2in (1 Pair) Twist Link Tire Chain - Double For 24.5in tires (Set of 2) Sold as a set of 2 chains Cross Links: 15 Per Tire Chain Tensioning Cams: 4 Outside Cams on each set Diameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire. Also called Super Singles. Number of links in one cross link: 10 Fits the following Semi Truck Tire Sizes: 285/75R24.5 11R24.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.