24 inx24 inx60 in Trailer Tool Box w/ Mirror Finish Double Door & 2 Pc Bracket Kit

  • Mfr # 2460-TBAL-PL-MBTR24-KIT

  • Zoro # G622785658


product price: $1,781.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2460-TBAL-PL-MBTR24-KIT
Zoro #
G622785658
UPC #
840223631144
Country of Origin
United States

Description

Trailer Tool Box Double Door Barndoor Style, Aluminum Body w/ Paddle Lock Size: 24 in (H) x 24 in (D) x 60 in (W) Aluminum Body With Mirror Finish Double Door Barndoor Style w/ Paddle Lock Reinforced door spine strengthens the door and protects the latch mechanism Equipped with a Heavy Duty Paddle Lock Recessed, beveled door with a 1/2 in door gasket and continuous hinge create a tight waterproof box All boxes need to be installed with appropriate brackets. Manufactured by Viking Toolboxes Mounting Brackets for Trailer Tool Box These brackets are suitable for 24 in (Height) x 24 in (Depth) Toolboxes or Step Boxes. Made strong for securing thick gauge steel and stainless steel underbody truck boxes. Corrosion-resistant black powder-coated finish. Brackets feature a universal hole pattern for easier installation. Choose welded Conveniently sold in boxed pairs. Brackets are constructed from formed 3-inch steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.