Shop MYTEE PRODUCTS
Create Account
24ft x 20ft Flatbed Truck 14 Oz Superlight Lumber Tarp w/8 FT Drop - Black
- Mfr # SLLT3PCE-20
- Zoro # G125022595
product price:Â
$
461.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLLT3PCE-20
- Zoro #
- G125022595
- UPC #
- 840223696556
- Country of Origin
- China
Description
Here's a new 24ft x 20ft size superlight 14 Oz vinyl lumber tarp end piece from us. The essential transit equipment will safeguard lumber stacks and other flatbed trailer cargo from changing weather conditions. It will ensure that the load is in its original condition, giving peace of mind to truckers during transportation. It's super light in weight, making it easy to handle without compromising durability. You can utilize this end piece as per your choice, enabling you to focus on a specific load. There are more specifications, check out the details below:- Durable Material: This lumber tarp end piece is constructed from 14 Oz vinyl material. It will ensure the protection of lumber stacks and other flatbed loads from extreme weather during transportation. It will prevent water damage and minimize sun exposure, ensuring long-lasting performance, even under demanding conditions. Compact Size: It's an end piece of a 3-piece lumber tarp. The length and width of this vinyl tarp are 20 feet and 24 feet, respectively, allowing you to focus on securing specified-size lumber stacks or other loads. It also includes a reinforced square 8 feet x 8 feet end flap for better protection (drop height is 8 feet). Secure Reinforcement: The entire tarp is heat-sealed and double-stitched to withstand the road rigors, repeated use, and tension. All the hems are reinforced with 2in webbing and double-stitched for added durability. This extra strength will ensure long-lasting performance. Brass Grommets: The tarp features robust brass grommets that are clinched every 2 feet to ensure a secure fit. The box-stitching will withstand maximum stretch and prevent damage and wear from S-hooks, bungee rubber straps, etc. Additionally, the grommets have zinc plating for protection against changing weather, rust, and corrosion. Partial Coverage: The end piece is designed to provide partial coverage, for example, the ends of lumber stacks. Moreover, it's ideal for smaller loads where full tarping is unnecessary. You can utilize it in flatbed trailers, hotshot trailers, step deck trailers, and more. If you are looking for a specific size then check out here. Ease of Handling: This cost-effective tarp is perfect for drivers seeking quick and lightweight solutions. Heavy tarps make it difficult to carry and cover the desired loads. That's why we have introduced this super light 14 Oz solution that you can roll or fold for storage. It's suggested to keep it in cool and dry locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.