
24in Fifth Wheel Disc Lube Plate w/ Steel Retention Clip - 5mm Thick, HDPE, 2PK
Mfr # 5WD-24x2
Zoro # G816521499
product price:Â $53.79
/pk 2, $26.90/eaKey Features
Material
High Density Polyethylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5WD-24x2
Zoro #
G816521499
UPC #
840223639379
Country of Origin
China
Details
Material
High Density Polyethylene
Color
Black
Description
Pack Size: 2 Pack Introducing the 24 in Fifth Wheel Lube Disc with Steel Retention Clip, the ultimate solution for hassle-free towing and maintenance of your fifth wheel trailer. Engineered with precision and durability in mind, this innovative lube disc is designed to enhance your towing experience while eliminating the need for messy grease application. Material Quality: Crafted from High-Density Polyethylene HDPE, ensuring durability and resilience under demanding towing conditions. Friction Protection: The Fifth Wheel Lube Discs with Retention Clip protect against friction, eliminating grease. Slip-on for lubrication. Optimal Thickness: A 5 mm thickness strikes the perfect balance between strength and flexibility for reliable and long-lasting performance. Ample Outer Diameter: Measuring a substantial 24-inch, providing extensive coverage for safeguarding fifth wheel components from friction and heat. Precision Inner Diameter: Designed with a 5/16in inner diameter for a snug fit, ensuring easy installation and seamless integration into your towing setup. Sleek Surface Finish: Boasting a smooth surface finish to reduce friction, minimizing heat buildup during towing and enhancing overall efficiency. Usage Guidelines: Install the Fifth Wheel Lube Disc by placing it on the fifth wheel surface, ensuring a secure fit within the inner diameter. The smooth surface should face the moving parts for optimal performance. Regularly inspect and replace the disc as needed for consistent functionality. Advantages: Improved Lubrication: Provides a continuous, even layer of lubrication, reducing friction and wear between fifth wheel components for smoother towing. Cost-Effective Maintenance: Acts as a protective barrier, minimizing the need for frequent maintenance and repairs, translating to significant cost savings over time. Upgrade your towing setup with the 24 in Fifth Wheel Lube Disc with Zinc coated Steel Retention Clip and experience the difference for yourself. Whether you're a seasoned traveler or a weekend adventurer, this essential accessory promises to enhance the efficiency, durability, and overall enjoyment of your towing adventures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.