Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Plastic Corner Protector - Heavy-Duty, 10PK

  • Mfr # PCPVB24Yx10

  • Zoro # G316278596


product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns

Key Features

Material
High Density Polyethylene
Height
24 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPVB24Yx10
Zoro #
G316278596
UPC #
840223637597
Country of Origin
Cambodia

Dimensions

Height
24 in
Width
8 in

Details

Material
High Density Polyethylene

Description

Pack Size: 10 Pack. Begin your transportation with an essential addition! A 24in Plastic Corner Protector, which is a combination of strength and flexibility. These edge protectors are ideal for cargo protection safeguarding the rigors of transportation and freight control. Get a reliable partner for your next transit and reach your destination without worrying.Dimension: Our plastic corner protector measures 8 inches drop, 8 inches in height, and 24 inches in width. It provides ample coverage to fit your straps and reduces the risk of damage to both the cargo and the straps. You can fit three straps up to 4 inches. The design fits perfectly on the edges of various cargo types *ensure your requirements.Ultra Strong and Crack Resistant: These bright yellow protective guards are crafted from high-density polyethylene HDPE, which has high flexibility and strength. The material makes it resistant to cracks and ensures reusability over time. It will return to its original shape even after bending.Cargo and Strap Protection: Plastic edge protectors are designed to act as a protective layer, preventing chafing or unwanted movement. The slots in the Plastic separate straps and distribute pressure across the surface, preventing excessive force on the cargo and the straps. Ideal Application: Use the guards to safeguard masonry products, including cement bricks, concrete blocks, marble tiles, etc., and cargo pallets as well. You can protect more products than the mentioned ones. It will help you deliver the loads in the same condition they were loaded.User-Friendly: Despite the high strength and durability, these Plastic corner protectors are lightweight and user-friendly. You can easily place it over the loads with our V-shaped extension handle in fast-paced situations and be on the go. Stack it in the corner if not in use. Thus, making it easy to handle.Withstands Environmental Rigors: No need to worry about the damage and wear and tear. Its material engineering is to withstand various environmental conditions, including weather, UV, etc., and resist abrasion.
  • Size: 8" x 8" x 24"
  • Material: (HDPE) High Density Polyethylene Color: Yellow
  • Fit 3 Straps Up To 4" Lighter Than Steel
  • High Crack Resistant Stackable
  • Weather and Abrasion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.