Shop MYTEE PRODUCTS
See all product information
Create Account
24in Round Reefer Fuel Tank Support Strap for 7AMPASA-5852S for 24in Fuel Tanks
- Mfr # FTS-7AMPASA-5852S
- Zoro # G216522775
product price:Â
$
85.99
/ea
Key Features
Color
Black
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-7AMPASA-5852S
- Zoro #
- G216522775
- UPC #
- 840223618220
- Country of Origin
- India
- Color
- Black
- Material
- Stainless Steel
Description
Different containers have a wide array of fuel tank strap requirements. For example, round reefer containers require a heavy-duty strap with high cold formability withstand minus temperature and an insulator covering for current protection. To help you, weve designed a fuel tank strap that is heavy-duty and supports round reefer containers. Learn more about it below:- Strap Proportions: This round reefer heavy-duty fuel tank support strap has a width of 2 inches without cover, 2-2/5 in with rubber cover. It has a strap opening of 35-1/4 inches, bolts on each end, and a rubber cover outside the matte foil non-polished. Also, it can fit a 24-inch fuel tank round reefer container of the vehicles. Long-Lasting Material: The fuel tank strap is made of stainless steel that has high cold formabilityand fits perfectly for reefer containers refrigerator containers. The material has great resistance against corrosion and other environmental conditions. Meanwhile, the black rubber cover is engineered such that it covers the strap from both sides. Design-to-Fit: Our round reefer fuel tank strap is designed to ensure a perfect fit. It has bolts on each strap end to ensure a tight and secure snug fit. Also, it doesnt allow vibrations, road rigors, and other environmental elements to affect the stability of the tank. Secure and Safe: The bolts on each end on the strap provide a secure and robust method of fastening around the round reefer fuel tanks. The bolts fit perfectly in the slot, creating a stable connection and preventing loosening. Compatibility: Replaces Round Reefer OEM: 7 AMPASA-5852S Replaces Automann Part No.: M203924 Compatible with 24 in Diameter Fuel Tank Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.