
24in Wardrobe Hanger Bar for Wardrobe Moving Boxes Packing & Moving, 10PK
Mfr # WB24x10
Zoro # G216521679
product price: $32.44
/pk 10, $3.24/eaKey Features
Outside Length
24 in
Color
Stainless
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB24x10
Zoro #
G216521679
UPC #
840223683716
Country of Origin
China
Dimensions
Outside Length
24 in
Details
Color
Stainless
Material
Nylon
Description
Pack Size: 10 Pack Length: 24 in Material: Steel Best used in a 24 in moving box in length The weight this can hold is dependent on the box you are using. Designed expressly to move and store hanging objects These Metal Wardrobe bars are ideal for packing clothes and are used in moving situations. They attach to large moving boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.