
24in x 24in x 60in Steel Trailer Underbody Tool Box w/ Mirror Finish Double Doors
Mfr # TBSS242460-PL
Zoro # G216493587
product price:Â $1,224.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Body Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBSS242460-PL
Zoro #
G216493587
UPC #
840223600362
Country of Origin
India
Details
Body Material
Steel
Color
Black
Description
Size: 24 in H x 24 in D x 60 in W Double Door Barndoor Style w/ Paddle Lock #304 Stainless Steel Lid 1. 5mm and Powder Coated 2. 0mm Steel Body Sturdy 14-ga. steel powder-coated body with handsome Mirror Finish 14-ga. Stainless Steel door Reinforced door spine strengthens the door and protects the latch mechanism Black Tool Box Equipped with a Heavy Duty Paddle Lock Recessed, beveled door with a 1/2 in door gasket and stainless steel continuous hinge create a tight waterproof box All boxes need to be installed with appropriate brackets. Bolting the boxes to the frame will void the. Manufactured by Viking Toolboxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.