
24inx24inx60in Aluminum Trailer Underbody Tool Box w/ Double Door & Paddle Lock, 2PK
Mfr # TBAL242460-PLALx2
Zoro # G616250254
product price:Â $2,599.99
/pk 2, $1,300.00/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Stainless
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBAL242460-PLALx2
Zoro #
G616250254
UPC #
840223637139
Country of Origin
China
Details
Color
Stainless
Body Material
Aluminum
Description
Pack Size: 2 PackWant storage space for your trucks and trailers? If so! Then get Mytee Products Aluminum Finish Plate Trailer toolbox w/ Paddle Lock and Double Door. It will secure on your flatbed, platform, step deck, or dump truck body. A perfect storage space for your tools, equipment, or other essential items-needed for trailer operation and maintenance.Size For Your Fit: Complete your trailer with our 24in H X 24in D X 60in L aluminum toolbox. It has a 3 mm thickness to maintain a robust structure and security of the items inside. Its a perfect addition to your truck and trailer needs. Secure your tools, safety equipment, personal items, or others during transportation.Aluminum Material: Our aluminum trailer toolbox is made from 3 mm or 11 gauge thick smooth aluminum, with reinforced welded edges, and heavy-duty stainless steel hinges, to provide additional strength and security. Aluminum material will handle the wear and tear of roads. Its strong yet lightweight.Barn Door Style Double-Door: This trailer with a toolbox has double door barn door style non-mirror finish door-reinforced to strengthen the 3 mm door and protect the latch mechanism. You can open it outward and secure it with a T-handle part of the paddle locking system. Weve beveled the edges and added a door gasket to make it waterproof.Heavy-Duty Handle: The stainless steel handle has a unique and nicely polished heavy-duty padlock lock. When the doors are closed they rest on the padlock. The doors will not move or rattle when you are on the move. This extends the life of your aluminum trailer toolbox. The lock is see-through, so you know when the lock is fixed or not. Note: all boxes need to be installed with appropriate brackets Sold Separately.Corrosion-Resistant: The aluminum plate is lightweight, rust-resistant, and durable. Meanwhile, the stainless steel hinges on the double door for seamless opening are standard corrosion-resistant.Seal-to-Protect: Standard weather seal of rubber gasket to prevent any water or liquid from entering the box or affecting the items in the toolbox. Protect your gears from moisture and grime.
- Size: 24" (H) X 24" (D) X 60" (L)
- Body Thickness: 3 mm or 11 Gauge; Door Thickness: 3mm or 11-Gauge
- Material: Aluminum; Finish: Smooth Finish; Heavy-Duty Paddle Lock
- Door Style: Non-Mirror Finish Barn Door; Handle Material: Stainless Steel
- Stainless Steel; Hinges Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.