24inx24inx60in Aluminum Trailer Underbody Tool Box w/ Mirror Finish Double Doors

  • Mfr # TBAL242460-PL

  • Zoro # G016250298


product price: $1,352.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBAL242460-PL
Zoro #
G016250298
UPC #
840223624450
Country of Origin
India

Dimensions

Overall Length
24 in

Description

Size: 24in H x 24in D x 60in WBody Thickness: 3 MM or 11 GaugeDoor Thickness: 16 Gauge Capacity: Up to 400 lbsAluminum Body With Mirror FinishDouble Door Barndoor Style w/ Paddle LockReinforced door spine strengthens the door and protects the latch mechanismEquipped with a Heavy Duty Paddle LockRecessed, beveled door with a 1/2in door gasket and continuous hinge create a tight waterproof boxAll boxes need to be installed with appropriate brackets.Bolting the boxes to the frame will void the warranty.Manufactured by Viking Toolboxes
  • Size: 24" (H) x 24" (D) x 60" (W)
  • Double Door Barndoor Style w/ Paddle Lock
  • Stainless Steel w/ Mirror Finish Doors
  • Reinforced door spine strengthens the door and protects the latch mechanism
  • Equipped with a Heavy Duty Paddle Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.