24inx24inx60in Aluminum Underbody Tool Box w/ Paddle Lock for Flatbed Trailer, 2PK

  • Mfr # TBAL242460-PLDPx2

  • Zoro # G916250244


product price:  $2,049.59
/pk 2, $1,024.80/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBAL242460-PLDPx2
Zoro #
G916250244
UPC #
840223638723
Country of Origin
China

Dimensions

Overall Length
24 in

Details

Body Material
Aluminum

Description

Pack Size: 2 PackTrailer boxes are best for truck and trailer drivers to store their tools, equipment, and other essential items-needed during goods transportation. Whether its a flatbed trailer, platform, step deck, or dump truck body, Mytee Products Aluminum Underbody Mounted Trailer Tool Box w/ Paddle Lock and Double Door is best during transit. Explore its specifications below:-Size For Your Fit: Our aluminum toolbox has the following dimensions: 24in H X 24in D X 60in L perfect for your truck and trailer needs. It has sufficient space to secure your tools, keep security equipment, and other transportation needs. The 3 mm thickness gives it a robust structure, securing the items inside.Aluminum Material: Our aluminum trailer toolbox has 3 mm or 11 gauge thick diamond checker plate aluminum. The edges are welded and reinforced. For additional strength and security, we have added heavy-duty stainless steel hinges. You dont need to worry about wearing and tearing trailer boxes on the roads as the aluminum material is designed to withstand the rigors of the environment.Barn Door Style Double-Door: This trailer with a toolbox has a double door barn door style non-mirror finish door-reinforced to strengthen the 3 mm door and protect the latch mechanism. It has a T-handle which is part of the paddle system, beveled edges, and a door gasket to make it waterproof.Heavy-Duty Handle: Weve added a heavy-duty paddle lock to ensure the security of items inside despite sudden impacts and jerks on the road. The paddle lock handle is made of stainless steel with a simple mechanism-it rests and fits perfectly when the door is locked also clearly visible. It ensures the longevity of the trailer box and essential items inside the box.Note: You need appropriate brackets sold separately for all boxes that need to be installed.Corrosion-Resistant: All the materials used in the trailer toolbox are corrosion-resistant. Whether its aluminum plate or stainless steel hinges on the double door. They are all lightweight, rust-resistant, and durable.Seal-to-Protect: To prevent water or any liquid from entering, we have secured the opening of the door with a standard weather seal of rubber gasket. All the items will be safe and free from moisture and grime.


  • Material: Aluminum; Finish: Diamond Checker Plate
  • Body Thickness: 3 mm or 11 Gauge; Door Thickness: 3mm or 11-Gauge
  • Heavy-Duty Paddle Lock; Door Style: Non-Mirror Finish Barn Door
  • Handle Material: Stainless Steel; Stainless Steel Hinges
  • Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.