24inx24inx60in Steel Trailer Underbody Tool Box w/ Mirror Finish Single Door

  • Mfr # TBSS242460

  • Zoro # G916250527


product price:  $956.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBSS242460
Zoro #
G916250527
UPC #
-
Country of Origin
India

Dimensions

Overall Length
24 in

Details

Color
Black

Description

Size: 24in H x 24in D x 60in WBody Thickness: 2 MM or 14 GaugeDoor Thickness: 16 GaugeCapacity: Up to 400 lbs. Single Door Barndoor Style#304 Stainless Steel Lid 1.6mm and Powder Coated 1.6mm Steel Body Sturdy 14-ga. steel powder-coated body with handsome Mirror Finish 14-ga.Stainless Steel door. Reinforced door spine strengthens the door and protects the latch mechanismEquipped with a stainless steel locking T-handle latchRecessed, beveled door with a 1/2in door gasket and stainless steel continuous hinge create a tight waterproof box. All boxes need to be installed with appropriate brackets.Bolting the boxes to the frame will void the warranty.Manufactured by Viking Toolboxes.
  • Size: 24" (H) x 24" (D) x 60" (W)
  • Single Door Barndoor Style
  • #304 Stainless Steel Lid 1.6mm and Powder Coated 1.6mm Steel Body
  • Sturdy 14-ga. steel powder-coated body with handsome 14-ga. Polished Stainless Steel door
  • Reinforced door spine strengthens the door and protects the latch mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.