24inx24inx60in Steel Underbody Trailer Tool Box w/Weld-On Mounting Brackets Kit
- Mfr # MBTR-TBSS2460-KIT
- Zoro # G625022927
product price:Â
$
1,510.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBTR-TBSS2460-KIT
- Zoro #
- G625022927
- UPC #
- 199145025389
- Country of Origin
- China
Description
Kit Includes: (2 Pcs) Aluminum Mounting Brackets for 24 x 24 Inch Flatbed Trailer Toolbox Size: 33 3/4in x 23 1/4in Compatibility: 24in x 24in x 60in Toolboxes Ideal for: Flatbed Trailers, Stepdeck Trailers Number of Mounting Holes: 4 (Per Bracket) Mounting Hole Diameter: 1/2in Installation: Bolt-on Lightweight & Durable Weather Resistant Easy to Assemble (1 Pcs) Trailer Tool Box 24in (H) x 24in (D) x 60in (W) Mirror Finish Door Size: 24in (H) x 24in (D) x 60in (W) Body Thickness: 2 MM or 14 Gauge Door Thickness: 16 Gauge Capacity: Up to 400 lbs Single Door Barndoor Style #304 Stainless Steel Lid 1.6mm and Powder Coated 1.6mm Steel Body Sturdy 14-ga. steel powder-coated body with handsome Mirror Finish 14-ga. Stainless Steel door Reinforced door spine strengthens the door and protects the latch mechanism Equipped with a stainless steel locking T-handle latch Recessed, beveled door with a 1/2in door gasket and stainless steel continuous hinge create a tight waterproof box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.