24x 18 Heavy Duty 18oz Steel Tarp - Black

  • Mfr # LT3PCM

  • Zoro # G916494105


product price: $333.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3PCM
Zoro #
G916494105
UPC #
-
Country of Origin
China

Details

Color
Black
Tarp Material
Polyester

Description

Mid Piece: 24ft x 18ft Fabric: Made with Heavy Duty 18 Oz. Vinyl Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid-toothed brass grommets clinched every 2 Feet D-Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.