Shop MYTEE PRODUCTS
See all product information
Create Account
26 1/2in x 26 1/2in x 3 1/4in Shipping Container Window w/ Steel Tube Frame, White
- Mfr # CTL-WINDOW-2424
- Zoro # G525021754
product price:
$
348.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Poly Vinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTL-WINDOW-2424
- Zoro #
- G525021754
- UPC #
- 199145025730
- Country of Origin
- China
- Color
- White
- Material
- Poly Vinyl Chloride (PVC)
Description
A confined shipping container needs proper ventilation and light exposure. That's why we have added a new size to the shipping container window inventory. A feature-rich product, including security bars for protection, a sliding door for convenience, a welded steel tube for structural integrity, a sliding mesh window to ensure ventilation (protection against bugs), and a security locking system. Constructed from material, our container windows will ensure durability, reliability, and longevity. It's for enclosed container spaces and a wide range of residential, commercial, and industrial uses. There are more specifications that you can explore below:- Quality Construction: Our 26 1/2in long and 26 1/2in wide shipping container window is developed from polyvinyl chloride (PVC). The smooth white finish will ensure smooth cleaning. The window further features dual-pane glass that provides natural lighting even when the window is closed. Safety-Focused Product: To ensure the security and safety of this product, we've enabled a few essential safety features. A welded security bar to ensure safety against unauthorized access (forced entry). The sliding door interlocks with the main frame, keeping it weather-tight. There's one more shipping container window (without a tube frame) with us, which you should explore. Steel Tube: We have constructed a 28 3/4in long, 28 3/4in wide, and 2 3/8in high tube steel. Weld this tube frame onto the container to create a strong base for the window to firmly fit. With the tube frame, you'll receive a PVC frame (26 3/4in x 26-3⁄4in x 2 3/8in) that will fit between the tube frame and the window. You can use it as both an end and a side wall. It will introduce proper light and airflow (with a mesh sliding window) in container homes, offices, workshops, and storage units. Easy Installation: The key point of this shipping container accessory is the easy installation. Cut the container panel and grind the edges to remove sharp burrs. Weld the steel tube and secure the open spaces with silicone or sealant (not included). Place and adjust the PVC frame over the steel tube. Now, position the window and bolt using self-tapped screw (not included). Either way, always choose silicone (not included) layering for weather protection. Check the fitment for performance. Note: Welding will provide a permanent installation, whereas the bolt-on method remove and install the window whenever required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.