Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 ft Wide Back Endwall for Shipping Container Building Shelter - No Access Door

  • Mfr # CSB-WALL26

  • Zoro # G122786223


product price: $1,123.39
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB-WALL26
Zoro #
G122786223
UPC #
199145021190
Country of Origin
China

Description

Our Products introduces a 26 ft Wide Back Endwall for Shipping Container Building Shelter - No Access Door. Our back end wall is a perfect fit for our 20’(L) x 26’(W) & 40’(L) x 26’(W) shipping container building shelters. This end wall will complete your shipping container shelter cover and help you create an enclosed space to protect your goods. Know more about this back wall with these details: Design & Dimension: Our rear closed wall is available in a width of 26 ft and has a height of 18-3/8 ft which includes the 8-1/2 ft height of the shipping container. This wall also has a dome shelter cover to provide compatibility with a dome shelter cover of 26 ft in width. This arch-shaped back wall for shipping containers acts as a safe and secure integral part for the components underneath the roof shelter. Robust Construction & Waterproof Fabric: This end wall is made using 21.5 Oz 610 GSM PVC (Polyvinyl Chloride), which provides durability and tolerance to corrosion, and harsh weather conditions such as sunlight, rain, and snow. It is manufactured using a waterproof fabric which protects it from degrading or losing its structural integrity when exposed to bad weather conditions. Frame: It has galvanized steel pipes with lower, middle, and upper uprights, middle, and rails of different sizes (check out the entire list of parts in the manual). It lasts longer and is suitable for outdoor environments. The tubing of the back end wall ensures structural integrity to help it reinforce the entire shelter once fitted with the container shelter. Technical Features: This wall for shipping containers has a wind rating of 70 mph (miles per hour) and a snow rating of 47 lbs per square feet. This wall ensures complete UV protection for goods for 10 years. However, it does not include any corner and base rail clamps. Wide Application: Our back end wall is compatible with Our Products’ 20’(L) x 26’(W) Shipping Container Building Shelter & 40’(L) x 26’(W) Shipping Container Building Shelter. It fits seamlessly to 26 ft wide roof shelters. It is ideal for construction sites, trucking companies, vehicle garages, agricultural warehouses, or freight warehouses. You can also connect this wall cover with zipper ties and ropes available with the product. Installation Process: Connect the edge of the wall cover to the arches with Zipper and ropes (included). Evenly make both sides vertical of the wall cover and attach the velcro of two sides square pipe uprights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.