26 ftx26 ft 16Oz Debris Lifting Tarp w/4 Lifting Loops 30,800lbs WLL - Blue

  • Mfr # STHD-2626

  • Zoro # G622786006


product price:  $1,038.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHD-2626
Zoro #
G622786006
UPC #
840223698369
Country of Origin
China

Description

Mytee Products has added heavy-duty tarps for snow and debris removal/lifting from construction sites. The lightweight yet durable tarp is a perfect choice during winter-quickly clears the work site from covered snowfall (better when compared with traditional removal methods like shoveling). It can clear thousands of pounds of unwanted snow/debris in minutes, saving contractors time. Contractors use tarps as a layer of cover over the jobsite surface, concrete pour, material, or equipment. It protects the fallen snow from building up in the gaps of the rebar. Also, it provides versatile applications with lifting equipment, including cranes, Skytrax, excavators, or front-end loader equipment. Explore more about this snow removal tarp below:- Built-to-Last: We have utilized PVC-free woven 16 Oz polyethylene (PE) material for long-lasting performance in changing weather conditions. It will ensure resistance to water, tearing, and punctures during lifting. It provides durability, quick deployment, and retrieval in challenging weather conditions (freezing temperatures). Thus making it ideal for snow removal and minimizing labor requirements. Excellent Load-Bearing Capacity: The light blue demolition tarp has reinforced double-strap 3 in wide webbing for exceptional strength and durability. Built-in four lifting loops in each corner with an opening size of 12 inx 12 in. It can ensure superior strength and seamless lifting without the risk of breaking. It’s designed to withstand a load capacity of up to 4,400 lbs (4 loops) and a Maximum Load Capacity of 30,800 lbs. The safety factor of this snow tarp is 7:1-capable of handling thousands of pounds of snow. The total number of lift cycles it can handle is 350 lifts. Versatile Applications: The 26 feet-long and wide snow/debris removal/lifting tarp is specially designed for construction sites to remove fresh/old snow, gravel, and non-sharp debris. These are lifted to other places via lifting equipment, including cranes, Skytrax, excavators, or front end loader equipment. The heavy-duty tarp is also used as a protective layer over concrete pour or exposed rebar before a snowfall. It will restrict the snow from building up in the gaps of the rebar. If you’re looking for another size of demolition snow removal tarp, then explore here. How to Use: We know hiring people to clear hundreds of feet of snow will not only take hours but also not be economical. That’s why we have introduced a snow lifting tarp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.