
26 in Heavy Duty Fuel Tank Support Strap for International ProStar 3676584C1, 2PK
Mfr # FTS-3676584C1x2
Zoro # G922786256
product price: $166.99
/pk 2, $83.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Carbon Structural Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTS-3676584C1x2
Zoro #
G922786256
UPC #
840223618336
Country of Origin
India
Details
Color
Black
Material
Carbon Structural Steel
Description
In heavy-duty vehicles, every minute component is crucial. Do you know one often overlooked yet essential component? It is the ‘fuel tank strap’. It blocks unnecessary movement or vibrations during vehicle operation. Moreover, it’s important for reliability and stability. So, install our Heavy-Duty Fuel Tank Support Strap for OEM 3676584C1 to avoid potential damage. Learn more about it below:- Strap Measurements: Our left-hand series fuel tank support strap has a 2 in width, 3.5mm thickness, and 38-1/5 in strap opening. The curved strap ensures that the tank remains steadfastly in place beneath the vehicle. Resilient Material: This heavy-duty fuel tank support strap is black (color) and is engineered with a highly durable material such as Carbon Structural Steel (black paint coating), which makes it corrosion-resistant, good cold formability, UV resistant, and absorbs heat. You can use the strap for many years following its strength and reliability. Functional Design: It’s designed to withstand dynamic forces, including vibrations, shocks, and other external impacts. It’s strategic to consider carbon structure steel as the material following its exceptional strength-to-weight ratio, rust protection, and functionality to stabilize fuel tank mounting. User-Oriented: The installation process of heavy-duty fuel tank straps on the driver fts side (left hand) is simple. Technicians and vehicle owners can ensure balance with it and not worry about interference with other components or reduced ground clearance. Compatibility:: Replaces International ProStar OEM Number: 3676584C1 Replaces Automann Part Number: M203457 Compatible with 26 in Diameter Fuel Tank Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.